NSK N308ETC3 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing N3

References
nsk:N308ETC3
rubix:212A8587
manufacturer :N308ETC3 *5
ean:00029176398315
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Product details : NSK N308ETC3 CYLINDRICAL ROLLER BEARING


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight625 g
Inner diameter40 mm
Outer diameter90 mm
Width23 mm
Bearing ClearanceC3
SealingOpen
Show UNSPSC/ECL@SS
£ 44.49 excl. VAT
/ Each
£ 53.39 incl. VAT
  • Usually arrives within 14 working days