NTN NU405 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU405
See technical informationSee documentsReferences
NTN:NU405
Rubix:205A6820
EAN:4547359148305



Documents
Product details : NTN NU405 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x21 mm |
|---|---|
| Logistic Weight | 578 g |
| Inner diameter | 25 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 51500 N |
Show UNSPSC/ECL@SS
£ 46.56 excl. VAT
/ Each
£ 55.87 incl. VAT
- Usually arrives within 14 working days
