References
INA:SL014912-A
Rubix:105A1676
Manufacturer :0001209950000
EAN:4012802368345

Product details : INA SL014912-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings SL0149, locating bearing, double row, full complement cylindrical roller set, dimension series 49
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x85x85 mm |
|---|---|
| Logistic Weight | 490 g |
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 2650 rpm |
| Basic static load, radial - C0r | 121000 N |
| Basic dynamic load, radial - Cr | 70000 N |
Show UNSPSC/ECL@SS
£ 375.77 excl. VAT
/ Each
£ 450.92 incl. VAT
- Usually arrives within 14 working days
