Cylindrical roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Logistic Weight | 301 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 17 mm |
Bearing Clearance | cn |
Sealing | open |
Series | n2..-e-xl-tvp2 |
Cage | polyamide |
Basic static load, radial - C0r | 50000 N |
Basic dynamic load, radial - Cr | 59000 N |
Usually arrives within 14 working days