References
INA:SL014928-A
Rubix:229A2013
Manufacturer :0001216730000
EAN:4054364122782

Product details : FAG SL014928-A CYL. NEEDLE BEARING 1216730000
Cylindrical roller bearings SL0149, locating bearing, double row, full complement cylindrical roller set, dimension series 49
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x190x190 mm |
|---|---|
| Logistic Weight | 4200 g |
| Inner diameter | 140 mm |
| Outer diameter | 190 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1370 rpm |
| Basic static load, radial - C0r | 550000 N |
| Basic dynamic load, radial - Cr | 270000 N |
Show UNSPSC/ECL@SS
£ 507.91 excl. VAT
/ Each
£ 609.49 incl. VAT
- Delivery usually within ( 7 ) days
