Cylindrical Roller Bearing NU… Series
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x90x90 mm |
---|---|
Logistic Weight | 658 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU22 |
Material | Bearing steel |
Reference speed | 8500 rpm |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 88000 N |
Basic dynamic load, radial - Cr | 90000 N |
Usually arrives within 14 working days