References
INA:SL014932-A
Rubix:238A0728
Manufacturer :0001218600000
EAN:4012802371048

Product details : INA SL014932-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings SL0149, locating bearing, double row, full complement cylindrical roller set, dimension series 49
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x220x220 mm |
|---|---|
| Logistic Weight | 7000 g |
| Inner diameter | 160 mm |
| Outer diameter | 220 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1080 rpm |
| Basic static load, radial - C0r | 880000 N |
| Basic dynamic load, radial - Cr | 425000 N |
Show UNSPSC/ECL@SS
£ 835.76 excl. VAT
/ Each
£ 1,002.91 incl. VAT
- Delivery usually within ( 7 ) days
