INA SL182224-A CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL182224-A
Rubix:238A2091
Manufacturer :0000582200000
EAN:4012802417609
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter215 mm
Width58 mm
See all Specifications

Product details : INA SL182224-A CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1822. . -A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL1822..-A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)58x215x215 mm
Logistic Weight9080 g
Inner diameter120 mm
Outer diameter215 mm
Width58 mm
Bearing Clearancecn
Sealingopen
Reference speed1500 rpm
Basic static load, radial - C0r720000 N
Basic dynamic load, radial - Cr530000 N
Show UNSPSC/ECL@SS
£ 924.56 excl. VAT
/ Each
£ 1,109.47 incl. VAT
  • Usually arrives within 14 working days