NSK NCF2940V CYLINDRICAL ROLLER BEARING
Single Row Cylindrical Roller Bearing, Maximum Type
See technical informationReferences
NSK:NCF2940V
Rubix:230A0143
Manufacturer :NCF2940V N
EAN:00029176417870

Product details : NSK NCF2940V CYLINDRICAL ROLLER BEARING
NSK's cylindrical roller bearings have high radial load carrying capacity due to the contact line between the rolling body and raceways and are particularly suitable for high speed applications. With patented cage design for high strength, whether in sheet steel, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for bearing manufacture is available.
Technical specifications
Attributes
| Logistic Weight | 8842 g |
|---|---|
| Inner diameter | 200 mm |
| Outer diameter | 280 mm |
| Width | 48 mm |
| Bearing Clearance | cn |
| Sealing | one rubber seal |
Show UNSPSC/ECL@SS
£ 405.14 excl. VAT
/ Each
£ 486.17 incl. VAT
- Usually arrives within 14 working days
