References
NTN:NJ2208EAG1C4
Rubix:394A6567
EAN:4550253016724



Product details : NTN NJ2208EAG1C4 CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 23 mm |
| Bearing Clearance | c4 |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 58.93 excl. VAT
/ Each
£ 70.72 incl. VAT
- Usually arrives within 14 working days
