INA SL014944-A CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL014944-A
Rubix:238A1565
Manufacturer :0001220840000
EAN:4047643174978
brand logo
Technical specifications
Inner diameter220 mm
Outer diameter300 mm
Width80 mm
See all Specifications

Product details : INA SL014944-A CYLINDRICAL ROLLER BEARING


Cylindrical roller bearings SL0149, locating bearing, double row, full complement cylindrical roller set, dimension series 49
Cylindrical roller bearings SL0149, locating bearing, double row, full complement cylindrical roller set, dimension series 49

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x300x300 mm
Logistic Weight17200 g
Inner diameter220 mm
Outer diameter300 mm
Width80 mm
Bearing Clearancecn
Sealingopen
Reference speed750 rpm
Basic static load, radial - C0r1550000 N
Basic dynamic load, radial - Cr700000 N
Show UNSPSC/ECL@SS
£ 1,931.38 excl. VAT
/ Each
£ 2,317.66 incl. VAT
  • Delivery usually within ( 7 ) days