Cylindrical Roller Bearing NJ… Series
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistic Weight | 48 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ2 |
Material | Bearing steel |
Usually arrives within 14 working days