NTN NJ214EAG1 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, for axial loads in one direction, separable, solid cage
See technical informationReferences
NTN:NJ214EAG1
Rubix:394A6545
EAN:4550253016625



Product details : NTN NJ214EAG1 CYLINDRICAL ROLLER BEARING
In the family of cylindrical roller bearings, the single-row cylindrical roller bearing supports high radial loads. The ISO standard ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different cage types, bores, and shouldered rings.
Strengths
Core range available under the ULTAGETM label :
- Basic dynamic load rating (Cr) is increased by up to 7 %
- Optimal stress distribution and supports misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heat build-up in operation for an allowable speed up to 20 % higher.
- Basic dynamic load rating (Cr) is increased by up to 7 %
- Optimal stress distribution and supports misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heat build-up in operation for an allowable speed up to 20 % higher.
Applications
-Vibrating machines
-Pumps (petrochemical)
-Pumps (petrochemical)
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 89.68 excl. VAT
/ Each
£ 107.62 incl. VAT
- Usually arrives within 14 working days
