Cylindrical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 190 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x190x190 mm |
---|---|
Logistic Weight | 2800 g |
Inner diameter | 150 mm |
Outer diameter | 190 mm |
Width | 40 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | SL0248..-A |
Reference speed | 1270 rpm |
Limit speed | 1900 rpm |
Basic static load, radial - C0r | 530000 N |
Basic dynamic load, radial - Cr | 231000 N |
Usually arrives within 14 working days