SNR single-row cylindrical roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 93x93x26 mm |
---|---|
Logistic Weight | 516 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 20 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nup200 |
Material | steel |
Reference speed | 6600 rpm |
Limit speed | 9200 rpm |
Basic static load, radial - C0r | 74500 N |
Basic dynamic load, radial - Cr | 67800 N |
Usually arrives within 14 working days