References
FAG:RNU203-E-XL-TVP2
Rubix:274A8336
Manufacturer :0382776700000
EAN:4012801018388

Product details : FAG RNU203-E-XL-TVP2 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing RNU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, no inner ring, type RNU
Technical specifications
Attributes
| Logistic Weight | 53 g |
|---|---|
| Inner diameter | 22.1 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 15300 rpm |
| Basic static load, radial - C0r | 14600 N |
| Basic dynamic load, radial - Cr | 20800 N |
Show UNSPSC/ECL@SS
£ 16.91 excl. VAT
/ Each
£ 20.29 incl. VAT
- Usually arrives within 14 working days
