References
INA:SL024840-A
Rubix:238A0769
Manufacturer :0001686290000
EAN:4012802415957

Product details : INA SL024840-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL02..-A, full complement roller set, two-row, non-locating bearing, 0 ribs on outer ring (smooth), 3 ribs on inner ring, type SL02
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x250x250 mm |
|---|---|
| Logistic Weight | 5700 g |
| Inner diameter | 200 mm |
| Outer diameter | 250 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 960 rpm |
| Basic static load, radial - C0r | 770000 N |
| Basic dynamic load, radial - Cr | 320000 N |
Show UNSPSC/ECL@SS
£ 1,275.12 excl. VAT
/ Each
£ 1,530.14 incl. VAT
- Usually arrives within 14 working days
