FAG NJ2312-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 192254150030
Cylindrical roller bearing
See technical informationReferences
FAG:NJ2312-E-XL-M1-C3
Rubix:229A1459
Manufacturer :0192254150030
EAN:4012801381680

Product details : FAG NJ2312-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 192254150030
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x130x130 mm |
|---|---|
| Logistic Weight | 3060 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 46 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 4250 rpm |
| Basic static load, radial - C0r | 260000 N |
| Basic dynamic load, radial - Cr | 265000 N |
Show UNSPSC/ECL@SS
£ 215.10 excl. VAT
/ Each
£ 258.12 incl. VAT
- Usually arrives within 14 working days
