NTN MR122012 NEEDLE ROLLER BEARING
NTN - Cylindrical Roller Bearing - MR122012
See technical informationReferences
NTN:MR122012
Rubix:205A4912
EAN:4547359102833




Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 31.75 mm |
| Width | 19.05 mm |
Product details : NTN MR122012 NEEDLE ROLLER BEARING
NTN - Cylindrical Roller Bearing - MR122012
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31,75x31,75x19,05 mm |
|---|---|
| Logistic Weight | 60 g |
| Inner diameter | 19.05 mm |
| Outer diameter | 31.75 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 14.41 excl. VAT
/ Each
£ 17.29 incl. VAT
- Usually arrives within 14 working days