References
Timken:NU 1068 MA/C3
Rubix:396A0722
EAN:0087796302723

Product details : TIMKEN NU1068MAC3 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 340 mm |
|---|---|
| Outer diameter | 520 mm |
| Width | 82 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 4,396.81 excl. VAT
/ Each
£ 5,276.17 incl. VAT
- Delivery usually within ( 7 ) days
