References
INA:SL024916-A
Rubix:229A2019
Manufacturer :0001236330000
EAN:4047643175005

Product details : FAG SL024916-A CYL. NEEDLE BEARING 1236330000
Cylindrical roller bearings target applications with heavy radial loads and high speeds. Available in a wide range of designs and variants, they provide rigidity, low friction and long service life. Depending on the shoulders present on the inner and outer ring, they can accept slight axial forces or, conversely, allow axial displacement of the shaft.
Cylindrical roller bearing SL02..-A, full complement roller set, two-row, non-locating bearing, 0 ribs on outer ring (smooth), 3 ribs on inner ring, type SL02
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x110x110 mm |
|---|---|
| Logistic Weight | 843 g |
| Inner diameter | 80 mm |
| Outer diameter | 110 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 2090 rpm |
| Basic static load, radial - C0r | 206000 N |
| Basic dynamic load, radial - Cr | 112000 N |
Show UNSPSC/ECL@SS
£ 221.88 excl. VAT
/ Each
£ 266.26 incl. VAT
- Delivery usually within ( 7 ) days
