References
Timken:NU1064MAC4
Rubix:396A0720
EAN:0087796313637

Product details : TIMKEN NU1064MAC4 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearings Timken
Technical specifications
Attributes
| Inner diameter | 320 mm |
|---|---|
| Outer diameter | 480 mm |
| Width | 74 mm |
| Bearing Clearance | c4 |
Show UNSPSC/ECL@SS
£ 3,746.34 excl. VAT
/ Each
£ 4,495.61 incl. VAT
- Usually arrives within 14 working days
