References
FAG:N217-E-XL-M1-C3
Rubix:158A1203
Manufacturer :0192175280030
EAN:4012801403030

Product details : FAG N217-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x150x150 mm |
|---|---|
| Logistic Weight | 2100 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Basic static load, radial - C0r | 194000 N |
| Basic dynamic load, radial - Cr | 194000 N |
Show UNSPSC/ECL@SS
£ 254.00 excl. VAT
/ Each
£ 304.80 incl. VAT
- Delivery usually within ( 7 ) days
