References
RHP:LRJ6MC3
Rubix:158A2818
Manufacturer :LRJ6MC3 R

Documents
Product details : RHP CYLIND ROLLR BEARING LRJ6EC3
Cylindrical roller bearing RHP
Technical specifications
Attributes
| Logistic Weight | 9620 g |
|---|---|
| Bearing Clearance | c3 |
| Material | machined brass (cage) |
| Cage | brass |
| Basic static load, radial - C0r | 450000 N |
| Basic dynamic load, radial - Cr | 325000 N |
Show UNSPSC/ECL@SS
£ 1,121.28 excl. VAT
/ Each
£ 1,345.54 incl. VAT
- Usually arrives within 14 working days
