References
INA:SL045014-PP
Rubix:45035878
Manufacturer :0014775520000
EAN:4012802707106

Product details : INA CYLINDRICAL NEEDLE BEARING SL04-5014PP
Cylindrical roller bearing SL04..-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x110x110 mm |
|---|---|
| Logistic Weight | 1870 g |
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 275000 N |
| Basic dynamic load, radial - Cr | 175000 N |
Show UNSPSC/ECL@SS
£ 217.00 excl. VAT
/ Each
£ 260.40 incl. VAT
- In stock: Next day delivery
