Single Row Cylindrical Roller Bearing, Maximum Type
Inner diameter | 260 mm |
---|---|
Outer diameter | 360 mm |
Width | 60 mm |
Logistic Weight | 18032 g |
---|---|
Inner diameter | 260 mm |
Outer diameter | 360 mm |
Width | 60 mm |
Bearing Clearance | cn |
Sealing | one rubber seal |
Usually arrives within 14 working days