NTN NJ2313 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2313
See technical informationSee documentsReferences
NTN:NJ2313
Rubix:205A5766
EAN:4547359121209



Documents
Product details : NTN NJ2313 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x48 mm |
|---|---|
| Logistic Weight | 3390 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 48 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 212000 N |
| Basic dynamic load, radial - Cr | 208000 N |
Show UNSPSC/ECL@SS
£ 163.13 excl. VAT
/ Each
£ 195.76 incl. VAT
- Usually arrives within 14 working days
