References
INA:SL024838-A
Rubix:238A3184
Manufacturer :0001686020000
EAN:4054365554926

Product details : INA SL024838-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL02..-A, full complement roller set, two-row, non-locating bearing, 0 ribs on outer ring (smooth), 3 ribs on inner ring, type SL02
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x240x240 mm |
|---|---|
| Logistic Weight | 5450 g |
| Inner diameter | 190 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1030 rpm |
| Basic static load, radial - C0r | 730000 N |
| Basic dynamic load, radial - Cr | 310000 N |
Show UNSPSC/ECL@SS
£ 1,062.90 excl. VAT
/ Each
£ 1,275.48 incl. VAT
- Usually arrives within 14 working days
