NTN - Cylindrical Roller Bearing - NJ213EG1C3
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 120x120x23 mm |
---|---|
Logistic Weight | 1210 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 23 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ200 |
Material | Steel |
Basic static load, radial - C0r | 119000 N |
Basic dynamic load, radial - Cr | 108000 N |
Usually arrives within 14 working days