Cylindrical roller bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistic Weight | 1640 g |
---|---|
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ..-E-XL-TVP2 |
Cage | Polyamide |
Reference speed | 3600 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 208000 N |
Basic dynamic load, radial - Cr | 192000 N |
Usually arrives within 14 working days