Cylindrical roller bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 340 mm |
Width | 68 mm |
Logistic Weight | 32210 g |
---|---|
Inner diameter | 160 mm |
Outer diameter | 340 mm |
Width | 68 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU..-E-M1A |
Cage | Brass |
Reference speed | 1770 rpm |
Limit speed | 3000 rpm |
Basic static load, radial - C0r | 1060000 N |
Basic dynamic load, radial - Cr | 860000 N |
Usually arrives within 14 working days