References
INA:SL182920-B-XL-C3
Rubix:274A8513
Manufacturer :0508917740030
EAN:4054366704009

Product details : INA SL182920-B-XL-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x140x140 mm |
|---|---|
| Logistic Weight | 1120 g |
| Inner diameter | 100 mm |
| Outer diameter | 140 mm |
| Width | 24 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 1870 rpm |
| Basic static load, radial - C0r | 203000 N |
| Basic dynamic load, radial - Cr | 152000 N |
Show UNSPSC/ECL@SS
£ 225.66 excl. VAT
/ Each
£ 270.79 incl. VAT
- Delivery usually within ( 7 ) days
