NTN N307ET2XC3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N307ET2XC3
See technical informationSee documentsReferences
NTN:N307ET2XC3
Rubix:205A5194
EAN:4547359151343

Documents
Product details : NTN N307ET2XC3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x21 mm |
|---|---|
| Logistic Weight | 500 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 71000 N |
| Basic dynamic load, radial - Cr | 71000 N |
Show UNSPSC/ECL@SS
£ 45.80 excl. VAT
/ Each
£ 54.96 incl. VAT
- Usually arrives within 14 working days
