NTN NJ214ET2XC3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ214ET2XC3
See technical informationSee documentsReferences
NTN:NJ214ET2XC3
Rubix:205A5553
EAN:4547359701944



Documents
Product details : NTN NJ214ET2XC3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, polyamide cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x24 mm |
|---|---|
| Logistic Weight | 1195 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 137000 N |
| Basic dynamic load, radial - Cr | 119000 N |
Show UNSPSC/ECL@SS
£ 75.05 excl. VAT
/ Each
£ 90.06 incl. VAT
- Usually arrives within 14 working days
