INA SL182926-B-XL CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL182926-B-XL
Rubix:232A7976
Manufacturer :0508925330000
EAN:4047643140010
brand logo
Technical specifications
Inner diameter130 mm
Outer diameter180 mm
Width30 mm
See all Specifications

Product details : INA SL182926-B-XL CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x180x180 mm
Logistic Weight2263 g
Inner diameter130 mm
Outer diameter180 mm
Width30 mm
Bearing Clearancecn
Sealingopen
Reference speed1500 rpm
Basic static load, radial - C0r350000 N
Basic dynamic load, radial - Cr238000 N
Show UNSPSC/ECL@SS
£ 378.73 excl. VAT
/ Each
£ 454.48 incl. VAT
  • Delivery usually within ( 7 ) days