NSK CYLIND ROLLR BEARING NJ307ECJ


Cylindrical roller bearing NJ3

References
nsk:NJ307EW
rubix:100A1045
ean:00029176033155
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter80 mm
Width21 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NJ307ECJ


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter80 mm
Width21 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 38.57 excl. VAT
/ Each
£ 46.28 incl. VAT
  • Usually arrives within 14 working days