References
FAG:NJ2310-E-XL-M1
Rubix:238A3241
Manufacturer :0167354800000
EAN:4012801022576

Product details : FAG NJ2310-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x110x110 mm |
|---|---|
| Logistic Weight | 1930 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 4900 rpm |
| Basic static load, radial - C0r | 187000 N |
| Basic dynamic load, radial - Cr | 193000 N |
Show UNSPSC/ECL@SS
£ 158.47 excl. VAT
/ Each
£ 190.16 incl. VAT
- Usually arrives within 14 working days
