References
INA:SL182936-B-XL-C3
Rubix:238A1590
Manufacturer :0508976670030
EAN:4012802321586

Product details : INA SL182936-B-XL-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x250x250 mm |
|---|---|
| Logistic Weight | 5994 g |
| Inner diameter | 180 mm |
| Outer diameter | 250 mm |
| Width | 42 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 1150 rpm |
| Basic static load, radial - C0r | 680000 N |
| Basic dynamic load, radial - Cr | 455000 N |
Show UNSPSC/ECL@SS
£ 806.49 excl. VAT
/ Each
£ 967.79 incl. VAT
- Delivery usually within ( 7 ) days
