NTN NJ309EAT2XC3 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, for axial loads in one direction, separable, polyamide cage
See technical informationReferences
NTN:NJ309EAT2XC3
Rubix:394A6673
EAN:4547359920789



Product details : NTN NJ309EAT2XC3 CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. The standard ISO series (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different types of cage, bores and shoulder rings.
Strengths
Core range available under the ULTAGETM label :
- Basic dynamic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and Supports misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heating in operation for an allowable speed up to 20% higher.
- Basic dynamic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and Supports misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heating in operation for an allowable speed up to 20% higher.
Applications
-Mechanical transmissions
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | c3 |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 50.28 excl. VAT
/ Each
£ 60.34 incl. VAT
- Delivery usually within ( 3 ) days
