NTN NU214 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU214
See technical informationSee documentsReferences
NTN:NU214
Rubix:205A6322
EAN:4547359000498



Documents
Product details : NTN NU214 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x24 mm |
|---|---|
| Logistic Weight | 1170 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 95000 N |
| Basic dynamic load, radial - Cr | 92500 N |
Show UNSPSC/ECL@SS
£ 61.60 excl. VAT
/ Each
£ 73.92 incl. VAT
- Delivery usually within ( 3 ) days
