References
INA:SL182948-B-C3
Rubix:219A7266
Manufacturer :0005088530030
EAN:4054364122980

Product details : INA SL182948-B-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18..-B, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x320x320 mm |
|---|---|
| Logistic Weight | 10332 g |
| Inner diameter | 240 mm |
| Outer diameter | 320 mm |
| Width | 48 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 750 rpm |
| Basic static load, radial - C0r | 1120000 N |
| Basic dynamic load, radial - Cr | 600000 N |
Show UNSPSC/ECL@SS
£ 1,321.25 excl. VAT
/ Each
£ 1,585.50 incl. VAT
- Delivery usually within ( 7 ) days
