NTN NU220EG1 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU210G1
See technical informationSee documentsReferences
NTN:NU220EG1
Rubix:205A6404
EAN:4547359140361



Documents
Product details : NTN NU220EG1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x34 mm |
|---|---|
| Logistic Weight | 3660 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 305000 N |
| Basic dynamic load, radial - Cr | 249000 N |
Show UNSPSC/ECL@SS
£ 285.24 excl. VAT
/ Each
£ 342.29 incl. VAT
- Usually arrives within 14 working days
