References
INA:SL182952-B-C3
Rubix:238A3555
Manufacturer :0005088960030
EAN:4012802367676

Product details : INA SL182952-B-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18..-B, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x360x360 mm |
|---|---|
| Logistic Weight | 18500 g |
| Inner diameter | 260 mm |
| Outer diameter | 360 mm |
| Width | 60 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 690 rpm |
| Basic static load, radial - C0r | 1450000 N |
| Basic dynamic load, radial - Cr | 780000 N |
Show UNSPSC/ECL@SS
£ 1,907.10 excl. VAT
/ Each
£ 2,288.52 incl. VAT
- In stock: Next day delivery
