Cylindrical roller bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 43x170x170 mm |
---|---|
Logistic Weight | 4210 g |
Inner diameter | 95 mm |
Outer diameter | 170 mm |
Width | 43 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU..-E-XL-M1 |
Cage | Brass |
Reference speed | 3050 rpm |
Limit speed | 7200 rpm |
Basic static load, radial - C0r | 370000 N |
Basic dynamic load, radial - Cr | 340000 N |
Usually arrives within 14 working days