INA SL182956-B-C3 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL182956-B-C3
Rubix:274A8518
Manufacturer :0005089930030
EAN:4047643140065
brand logo
Technical specifications
Inner diameter280 mm
Outer diameter380 mm
Width60 mm
See all Specifications

Product details : INA SL182956-B-C3 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18..-B, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x380x380 mm
Logistic Weight19092 g
Inner diameter280 mm
Outer diameter380 mm
Width60 mm
Bearing Clearancec3
Sealingopen
Materialsteel
Reference speed590 rpm
Basic static load, radial - C0r1710000 N
Basic dynamic load, radial - Cr910000 N
Show UNSPSC/ECL@SS
£ 1,998.46 excl. VAT
/ Each
£ 2,398.15 incl. VAT
  • Delivery usually within ( 7 ) days