TIMKEN NCF2964V CYLINDRICAL ROLLER BEARING
Full-Complement Cylindrical Roller Bearing
See technical informationReferences
Timken:NCF 2964 V
Rubix:396A1041
EAN:0087796313699

Product details : TIMKEN NCF2964V CYLINDRICAL ROLLER BEARING
Single-row full-complement cylindrical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 320 mm |
|---|---|
| Outer diameter | 440 mm |
| Width | 72 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2,181.06 excl. VAT
/ Each
£ 2,617.27 incl. VAT
- Usually arrives within 14 working days
