INA SL045018-D-PP-C3 0897915330030 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
INA:SL045018-D-PP-C3
Rubix:244A3874
Manufacturer :0897915330030
EAN:4054369691221

Product details : INA SL045018-D-PP-C3 0897915330030 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-D-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 67 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 510000 N |
| Basic dynamic load, radial - Cr | 305000 N |
Show UNSPSC/ECL@SS
£ 395.29 excl. VAT
/ Each
£ 474.35 incl. VAT
- Delivery usually within ( 7 ) days
