References
RHP:LRJ4.1/4M
Rubix:158A9391
Manufacturer :LRJ4.1/4M R
EAN:00747023095278
Documents
Product details : RHP CYLIND ROLLR BEARING LRJ4.1/4M
Cylindrical roller bearing RHP
Technical specifications
Attributes
| Logistic Weight | 3600 g |
|---|---|
| Material | machined brass (cage) |
| Cage | brass |
| Basic static load, radial - C0r | 270000 N |
| Basic dynamic load, radial - Cr | 222000 N |
Show UNSPSC/ECL@SS
£ 553.17 excl. VAT
/ Each
£ 663.80 incl. VAT
- Usually arrives within 14 working days

