References
INA:SL182968-TB
Rubix:254A3920
Manufacturer :0581825350000
EAN:4047643140539

Product details : INA SL182968-TB CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1829..-TB, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x460x460 mm |
|---|---|
| Logistic Weight | 34700 g |
| Inner diameter | 340 mm |
| Outer diameter | 460 mm |
| Width | 72 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 460 rpm |
| Basic static load, radial - C0r | 2470000 N |
| Basic dynamic load, radial - Cr | 1250000 N |
Show UNSPSC/ECL@SS
£ 4,020.15 excl. VAT
/ Each
£ 4,824.18 incl. VAT
- Delivery usually within ( 7 ) days
