References
FAG:NUP226-E-XL-M1-C3
Rubix:274A8220
Manufacturer :0192535750030
EAN:4026677039156

Product details : FAG NUP226-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NUP..-E-XL-M1, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x230x230 mm |
|---|---|
| Logistic Weight | 7593 g |
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 40 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 2800 rpm |
| Basic static load, radial - C0r | 445000 N |
| Basic dynamic load, radial - Cr | 425000 N |
Show UNSPSC/ECL@SS
£ 599.39 excl. VAT
/ Each
£ 719.27 incl. VAT
- Usually arrives within 14 working days
